Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plungr, Stl, 1-7/64inL, M12x1.75, 051 lb, PK5

  • Mfr # 6370801

  • Zoro # G3361830


product price: $40.79
/pk 5, $8.16/ea

Key Features

Ball Material
Steel
Force
Standard
Spring
Stainless Steel
Plunger Travel (In.)
0.157
Plunger Dia. (In.)
0.236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6370801
Zoro #
G3361830
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.236
Body Length (In.)
1-7/64
Thread Size
M12x1.75
Body Width (In.)
0.472
Overall Length
32 mm
Plunger Dia.
0.2360 in
Body Length
28 mm
Body Dia.
0.4720 in
Thread Length
20 mm
Body Diameter
0.472 in
Plunger Width
6 mm

Details

Ball Material
Steel
Force
Standard
Spring
Stainless Steel
Plunger Travel (In.)
0.157
Item
Spring Plunger
End Force Initial (Lb.)
0.51
Plunger
Case Hardened Steel, Black Oxide
Material
Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Body
Steel
Finish
black oxide
End Force Final (Lb.)
12.30
Type
Hex Socket Spring Plunger
Retractable
No
Final Nose Force
12.3 lbf
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Body Finish
Black Oxide
Thread Pitch
1.75 mm
Plunger Finish
Black Oxide
Body Material
Steel
Plunger Material
Steel
Plunger Projection
4 mm
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Initial Nose Force
2.3 lbf
Nose Material
Steel
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Nose Shape
Pin
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Standards
TCMAI
Body Material Grade
12L14

Description

Spring Plunger, Thread Size M12x1.75, Thread Length 20 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.2360 in, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, Body Length 28 mm, Final Nose Force 12.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.3 lbf, Overall Length 32 mm, Plunger Width 6 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.