Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs
Mfr # 20402PL
Zoro # G1647037
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Includes
(24) Studs, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner
Number of Pieces
54
For Use With
1/2"-13 Stud Size
Type
Machinist
Application
Workholding During Machining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20402PL
Zoro #
G1647037
UPC #
-
Country of Origin
United States
Dimensions
Slot Size
5/8 in
T-Slot Size
5/8 in
Stud Thread Size
1/2"-13
Step Block Width
1 in
Details
Item
Machine Clamping Kit
Includes
(24) Studs, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner
Number of Pieces
54
For Use With
1/2"-13 Stud Size
Type
Machinist
Application
Workholding During Machining
T-Slots
5/8
Number of Step Blocks
6
Number of T-Slot Nuts
6
Other Included Components
T-Slot Cleaner
Number of Coupling Nuts
4
Number of Flange Nuts
6
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Number of Step Clamps
6
Description
Te-Co's 20402PL Promo Clamp Kit is a 52-piece kit that can help you save time and money. This kit comes with an assortment of clamps, bolts and nuts that will help you clamp down your workpieces during machining. It is designed for use in metalworking applications to hold the workpiece firmly in place while the machine operates on it. The kit has 5/8" T-slots, which means that the clamps are compatible with many Te-Co vises and other brands as well. It includes 54 pieces consisting of bolts, nuts and clamps to suit various applications such as workholding during milling or drilling operations. The Te-Co 20402PL Promo Clamp Kit contains all the necessary components needed for clamping down your workpieces during machining processes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.