Zoro Homepage

Qrtr T-Slot Nut, 1/2"-13 Tap Thru

  • Mfr # 41452T

  • Zoro # G1714330


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Dia./Thread Size
1/2"-13
Barrel Dia.
1/2"-13
System of Measurement
Inch
Nut Style
T-Slot Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41452T
Zoro #
G1714330
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
1/2"-13
Barrel Dia.
1/2"-13

Details

System of Measurement
Inch
Nut Style
T-Slot Nut

Description

Qrtr T-Slot Nut,1/2"-13 Tap Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.