Zoro Homepage

Qtr Trn Tap Thru T-Slot Nut, 5/8"-11

  • Mfr # 41455T

  • Zoro # G1714428


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Dia./Thread Size
5/8"-11
Barrel Dia.
5/8"-11
Nut Style
T-Slot Nut
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41455T
Zoro #
G1714428
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
5/8"-11
Barrel Dia.
5/8"-11

Details

Item
Quarter Turn Tap Thru T-Slot Nut,5/8"-11
Nut Style
T-Slot Nut
System of Measurement
Inch

Description

Quarter Turn Tap Thru T-Slot Nut,5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.