Serrated End Clamp, 1-1/2 In, 6 In, 1 In
Mfr # 30511
Zoro # G2479197
product price: $30.89
/eaKey Features
Thickness
1 in
Overall Width
1 1/2 in
Slot Size
1-15/16 in
Finish - Machining
Black Oxide
Features
Case Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30511
Zoro #
G2479197
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
1 1/2 in
Slot Size
1-15/16 in
Overall Length
6 in
Overall Height
1 in
Edge-to-Slot Length
1 15/32 in
Compatible T-Slot Bolt Size
3/4 in
Slot Length
1 15/16 in
Details
Item
Fixture Clamp
Finish - Machining
Black Oxide
Features
Case Hardened
Material - Machining
Steel
Clamp Type
Serrated End
Product Type
Serrated End Clamp
Material
Steel
Finish
Black Oxide
Description
Serrated End Clamp, Width 1-1/2 In, Length 6 In, Thickness 1 In, Slot Size 3/4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.