Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In
Mfr # 30505
Zoro # G2089945
product price: $19.19
/eaKey Features
Thickness
3/4 in
Overall Width
1 1/4 in
Finish - Machining
Black Oxide
Features
Case Hardened
Material - Machining
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30505
Zoro #
G2089945
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/4 in
Overall Width
1 1/4 in
Slot Size
1.313 in
Overall Length
4 in
Overall Height
3/4 in
Compatible T-Slot Bolt Size
1/2 in
Slot Length
1 5/16 in
Edge-to-Slot Length
1 5/32 in
Details
Item
Fixture Clamp
Finish - Machining
Black Oxide
Features
Case Hardened
Material - Machining
Steel
Clamp Type
Serrated End
Product Type
Serrated End Clamp
Material
Steel
Finish
Black Oxide
Description
Serrated End Clamp, Width 1-1/4 In, Length 4 In, Thickness 3/4 In, Slot Size 1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.