Zoro Homepage

Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In

  • Mfr # 30506

  • Zoro # G2468401


product price: $25.59
/ea

Key Features

Thickness
7/8 in
Overall Width
1 1/4 in
Clamp Type
Serrated End
Finish - Machining
Black Oxide
Slot Size
1.3130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30506
Zoro #
G2468401
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7/8 in
Overall Width
1 1/4 in
Slot Size
1.3130 in
Overall Length
6 in
Overall Height
7/8 in
Edge-to-Slot Length
1 9/32 in
Slot Length
2 1/16 in
Compatible T-Slot Bolt Size
1/2 in

Details

Item
Fixture Clamp
Clamp Type
Serrated End
Finish - Machining
Black Oxide
Material - Machining
Steel
Features
Case Hardened
Product Type
Serrated End Clamp
Material
Steel
Finish
Black Oxide

Description

Serrated End Clamp, Width 1-1/4 In, Length 6 In, Thickness 7/8 In, Slot Size 1/2 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.