Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In
Mfr # 30501
Zoro # G0936564
product price: $13.19
/eaKey Features
Thickness
1/2 in
Overall Width
1 in
Finish - Machining
Black Oxide
Material - Machining
Steel
Features
Case Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30501
Zoro #
G0936564
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/2 in
Overall Width
1 in
Overall Length
2 1/2 in
Slot Size
7/8 in
Overall Height
1/2 in
Edge-to-Slot Length
27/32 in
Compatible T-Slot Bolt Size
1/4 in, 5/16 in, 3/8 in
Slot Length
13/16 in
Details
Item
Fixture Clamp
Finish - Machining
Black Oxide
Material - Machining
Steel
Features
Case Hardened
Clamp Type
Serrated End
Product Type
Serrated End Clamp
Material
Steel
Finish
Black Oxide
Description
Serrated End Clamp, Width 1 In, Length 2-1/2 In, Thickness 1/2 In, Slot Size 1/4, 5/16, 3/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.