Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serrated End Clamp, 2 In, 10 In, 1-1/2 In

  • Mfr # 30515

  • Zoro # G0643002


product price: $71.19
/ea

Key Features

Thickness
1 1/2 in
Overall Width
2 in
Finish - Machining
Black Oxide
Features
Case Hardened
Slot Size
2.9380 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30515
Zoro #
G0643002
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 1/2 in
Overall Width
2 in
Slot Size
2.9380 in
Overall Length
10 in
Overall Height
1 1/2 in
Edge-to-Slot Length
2 1/32 in
Slot Length
2 15/16 in
Compatible T-Slot Bolt Size
7/8 in, 1 in

Details

Item
Fixture Clamp
Finish - Machining
Black Oxide
Features
Case Hardened
Material - Machining
Steel
Clamp Type
Serrated End
Product Type
Serrated End Clamp
Material
Steel
Finish
Black Oxide

Description

Serrated End Clamp, Width 2 In, Length 10 In, Thickness 1-1/2 In, Slot Size 7/8,1 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.