Serrated End Clamp
- Mfr # 30501M
- Zoro # G1712501
product price:Â
$
13.59
/ea
Key Features
Overall Width
25 mm
Finish
Black Oxide
Slot Width
1/2 in
Overall Height
13 mm
Product Type
Serrated End Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30501M
- Zoro #
- G1712501
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Oxide
- Product Type
- Serrated End Clamp
- Shell Material
- Steel
- Item
- Serrated End Clamp
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Width
- 25 mm
- Slot Width
- 1/2 in
- Overall Height
- 13 mm
- Edge-to-Slot Length
- 21 mm
- Compatible T-Slot Bolt Size
- 6 mm, 8 mm, 10 mm
- Slot Length
- 21 mm
- Overall Length
- 64 mm
- Length
- 64 mm
Description
Serrated End Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.