Serrated End Clamp
- Mfr # 30502M
- Zoro # G1712398
product price:Â
$
18.79
/ea
Key Features
Overall Length
102 mm
Overall Height
16 mm
Overall Width
25 mm
Compatible T-Slot Bolt Size
6 mm, 8 mm, 10 mm
Slot Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30502M
- Zoro #
- G1712398
- UPC #
- -
- Country of Origin
- United States
- Item
- Serrated End Clamp
- Finish
- Black Oxide
- Product Type
- Serrated End Clamp
- Shell Material
- Steel
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 102 mm
- Overall Height
- 16 mm
- Overall Width
- 25 mm
- Compatible T-Slot Bolt Size
- 6 mm, 8 mm, 10 mm
- Slot Width
- 7/16 in
- Slot Length
- 37 mm
- Edge-to-Slot Length
- 26 mm
- Length
- 102 mm
Description
Serrated End Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.