Shop TE-CO
See all product information
Create Account
Serrated End Clamp
- Mfr # 30503M
- Zoro # G1712459
product price:Â
$
24.99
/ea
Key Features
Overall Height
19 mm
Shell Material
Steel
Overall Length
152 mm
Slot Width
7/16 in
Product Type
Serrated End Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30503M
- Zoro #
- G1712459
- UPC #
- -
- Country of Origin
- United States
- Shell Material
- Steel
- Product Type
- Serrated End Clamp
- Item
- Serrated End Clamp
- Finish
- Black Oxide
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 19 mm
- Overall Length
- 152 mm
- Slot Width
- 7/16 in
- Compatible T-Slot Bolt Size
- 6 mm, 8 mm, 10 mm
- Edge-to-Slot Length
- 29 mm
- Slot Length
- 56 mm
- Overall Width
- 29 mm
- Length
- 152 mm
Description
Serrated End Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.