Serrated End Clamp
- Mfr # 30508M
- Zoro # G1714583
product price:Â
$
26.79
/ea
Key Features
Overall Height
19 mm
Slot Width
3/4 in
Overall Width
38 mm
Finish
Black Oxide
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30508M
- Zoro #
- G1714583
- UPC #
- -
- Country of Origin
- United States
- Item
- Serrated End Clamp
- Finish
- Black Oxide
- Shell Material
- Steel
- Product Type
- Serrated End Clamp
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 19 mm
- Slot Width
- 3/4 in
- Overall Width
- 38 mm
- Overall Length
- 102 mm
- Edge-to-Slot Length
- 31 mm
- Compatible T-Slot Bolt Size
- 16 mm
- Slot Length
- 30 mm
- Length
- 102 mm
Description
Serrated End Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.