Te-Co
Spherical Flange Nut, 1-1/4"-7, Steel, 12L14, Black Oxide
Mfr # 41811
Zoro # G1714787
Sold in multiples of 2 for $49.30
$49.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 12L14
- Finish Black Oxide
- System of Measurement Inch
- Thread Direction Right Hand
Explore More Products
- TE-CO Swivel Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 1/4 in Hex Ht 42001
- TE-CO Swivel Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 21/32 in Hex Ht 42005
- TE-CO Flange Nut, M6-1.00, Steel, Not Graded, Black Oxide, 10 mm Hex Wd, 8 mm Hex Ht 61601
- TE-CO Flange Nut, M24-3.00, Steel, Not Graded, Black Oxide, 36 mm Hex Wd, 32 mm Hex Ht 61607
- TE-CO Flange Nut, M16-2.00, Steel, Not Graded, Black Oxide, 24 mm Hex Wd, 21 mm Hex Ht 61605
- TE-CO Spherical Flange Nut, 3/4"-10, 18-8 Stainless Steel, Grade 18-8, Plain, 1-1/4 in Hex Wd 41926
- TE-CO Spherical Flange Nut, 5/8"-11, Steel, 12L14, Black Oxide 41806
- TE-CO Spherical Flange Nut, 1/2"-13, Steel, 12L14, Black Oxide 41805
- TE-CO Spherical Flange Nut, 7/8"-9, Steel, 12L14, Black Oxide 41808
- TE-CO Spherical Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 3/4 in Hex Ht 41907
- MIDWEST FASTENER Flange Nut, M4-0.70, Steel, Class 8, Zinc Plated, 20 PK 39941
- Te-Co Flange Nuts