Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Blk Ox, 3/8-16x1 1/8L, PK5

  • Mfr # 5210501

  • Zoro # G6320011


product price: $24.49
/pk 5, $4.90/ea

Key Features

Body Length (In.)
1-1/8
Finish
black oxide
Material
Steel Body (12L14)
Plunger
Nylon
Plunger Travel (In.)
0.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210501
Zoro #
G6320011
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/8
Plunger Dia. (In.)
0.186
Body Width (In.)
0.375
Thread Size
3/8"-16
Plunger Width
0.186 in
Body Dia.
3/8 in
Thread Length
1.125 in
Body Length
1.125 in
Plunger Dia.
0.1860 in
Overall Length
1.312 in
Drive Size
0.125 in
Body Diameter
0.375 in

Details

Finish
black oxide
Item
Spring Plunger
Material
Steel Body (12L14)
Plunger
Nylon
Plunger Travel (In.)
0.187
Spring
Stainless Steel
End Force Final (Lb.)
14.50
End Force Initial (Lb.)
5.50
Type
Threaded
Force
Heavy
Thread-Locking Element Included
Yes
Plunger Projection
0.187 in
Body Material
Steel
Body Finish
Black Oxide
Final Nose Force
14.5 lbf
With Flange
No
Initial Nose Force
5.5 lbf
Thread
Fully Threaded
Plunger Material
Delrin
Plunger Finish
Black Oxide
Retractable
No
Nose Shape
Standard
Nose Material
Delrin
Includes Flange
Flange Not Included
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Thread Pitch
0.063 in
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 14.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.5 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.