Spring Plunger, Blk Oxd, 1/2-13x1 1/4L, PK5
Mfr # 5210601
Zoro # G6320027
product price: $23.19
/pk 5, $4.64/eaKey Features
Body Length (In.)
1-1/4
Material
Steel Body (12L14)
Plunger Travel (In.)
0.250
Plunger Dia. (In.)
0.248
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5210601
Zoro #
G6320027
UPC #
-
Country of Origin
United States
Dimensions
Body Length (In.)
1-1/4
Plunger Dia. (In.)
0.248
Thread Size
1/2"-13
Body Width (In.)
0.500
Body Length
1.25 in
Overall Length
1.5 in
Plunger Dia.
0.2480 in
Body Dia.
1/2 in
Plunger Width
0.248 in
Thread Length
1.25 in
Body Diameter
0.5 in
Drive Size
0.188 in
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 17.4 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.6 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.