Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5

  • Mfr # 5210301

  • Zoro # G6319993


product price: $24.89
/pk 5, $4.98/ea

Key Features

Body Length (In.)
1
Plunger Dia. (In.)
0.119
Finish
black oxide
Plunger
Nylon
Plunger Travel (In.)
0.119
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210301
Zoro #
G6319993
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1
Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Body Width (In.)
0.250
Plunger Dia.
0.1190 in
Body Length
1 in
Thread Length
1 in
Body Dia.
1/4 in
Plunger Width
0.119 in
Overall Length
1.187 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

Finish
black oxide
Plunger
Nylon
Plunger Travel (In.)
0.119
Material
Steel Body (12L14)
Item
Spring Plunger
End Force Final (Lb.)
13.00
Force
Heavy
End Force Initial (Lb.)
3.00
Type
Threaded
Spring
Stainless Steel
Body Finish
Black Oxide
Thread
Fully Threaded
Initial Nose Force
3 lbf
Plunger Material
Delrin
Thread-Locking Element Included
Yes
Retractable
No
Final Nose Force
13 lbf
Body Material
Steel
Plunger Finish
Black Oxide
With Flange
No
Plunger Projection
0.187 in
Nose Shape
Standard
Nose Material
Delrin
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Body Material Grade
12L14
Thread Pitch
0.05 in
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 13 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.