Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5

  • Mfr # 5210801

  • Zoro # G6320036


product price: $25.19
/pk 5, $5.04/ea

Key Features

Body Length (In.)
1
Plunger
Nylon
Plunger Dia. (In.)
0.119
Material
Steel Body (12L14)
Plunger Travel (In.)
0.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210801
Zoro #
G6320036
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Thread Size
1/4"-28
Body Length
1 in
Body Dia.
1/4 in
Overall Length
1.187 in
Plunger Dia.
0.1190 in
Thread Length
1 in
Plunger Width
0.119 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

Plunger
Nylon
Item
Spring Plunger
Material
Steel Body (12L14)
Plunger Travel (In.)
0.187
Finish
black oxide
Type
Threaded
Spring
Stainless Steel
End Force Final (Lb.)
13.00
End Force Initial (Lb.)
3.00
Force
Heavy
Body Finish
Black Oxide
Initial Nose Force
3 lbf
Plunger Finish
Black Oxide
With Flange
No
Body Material
Steel
Retractable
No
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Final Nose Force
13 lbf
Plunger Projection
0.187 in
Plunger Material
Delrin
Nose Shape
Standard
Nose Material
Delrin
Measurement System
Inch
Thread Pitch
0.38 in
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Body Material Grade
12L14

Description

Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 13 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.38 in, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.