Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Blk Oxd, 5/16-18x1 L, PK5

  • Mfr # 5210401

  • Zoro # G6320002


product price: $27.79
/pk 5, $5.56/ea

Key Features

Material
Steel Body (12L14)
Finish
black oxide
Plunger Dia. (In.)
0.119
Plunger Travel (In.)
0.187
Body Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210401
Zoro #
G6320002
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Length (In.)
1
Thread Size
5/16"-18
Body Width (In.)
0.313
Body Dia.
0.3130 in
Thread Length
1 in
Body Length
1 in
Plunger Dia.
0.1190 in
Plunger Width
0.119 in
Overall Length
1.187 in
Drive Size
0.093 in
Body Diameter
0.313 in

Details

Material
Steel Body (12L14)
Finish
black oxide
Item
Spring Plunger
Plunger Travel (In.)
0.187
Plunger
Nylon
Type
Threaded
Spring
Stainless Steel
Force
Heavy
End Force Initial (Lb.)
3.00
End Force Final (Lb.)
15.00
Body Finish
Black Oxide
Thread
Fully Threaded
Plunger Finish
Black Oxide
Retractable
No
Thread-Locking Element Included
Yes
Body Material
Steel
Plunger Projection
0.187 in
Final Nose Force
15 lbf
Initial Nose Force
3 lbf
Plunger Material
Delrin
With Flange
No
Nose Shape
Standard
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.056 in
Body Material Grade
12L14
Retractability
Not Retractable
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 15 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.056 in, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.