Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Blk Oxd, 8-32x5/8 L, PK5

  • Mfr # 5210101

  • Zoro # G6319975


product price: $24.19
/pk 5, $4.84/ea

Key Features

Plunger Dia. (In.)
0.070
Material
Steel Body (12L14)
Finish
black oxide
Plunger
Nylon
Plunger Travel (In.)
0.093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210101
Zoro #
G6319975
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.070
Body Length (In.)
5/8
Thread Size
#8-32
Body Width (In.)
0.164
Overall Length
0.718 in
Plunger Width
0.07 in
Body Length
0.625 in
Body Dia.
0.1640 in
Thread Length
0.625 in
Plunger Dia.
0.0700 in
Drive Size
0.05 in
Body Diameter
0.164 in

Details

Material
Steel Body (12L14)
Finish
black oxide
Plunger
Nylon
Plunger Travel (In.)
0.093
Item
Spring Plunger
Force
Heavy
Spring
Stainless Steel
End Force Initial (Lb.)
2.70
Type
Threaded
End Force Final (Lb.)
7.30
Plunger Projection
0.093 in
Thread-Locking Element Included
Yes
With Flange
No
Plunger Finish
Black Oxide
Plunger Material
Delrin
Initial Nose Force
2.7 lbf
Body Finish
Black Oxide
Retractable
No
Final Nose Force
7.3 lbf
Body Material
Steel
Thread
Fully Threaded
Nose Shape
Standard
Nose Material
Delrin
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.03 in
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Body Material Grade
12L14

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.093 in, Mounting Type Hex Socket Drive, Body Length 0.625 in, Final Nose Force 7.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 0.718 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.