Zoro Homepage

Spring Plunger, Hvy End, 1/2 Dx3/4 L, PK5

  • Mfr # 5250601

  • Zoro # G6323125


product price: $25.89
/pk 5, $5.18/ea

Key Features

End Force Final (Lb.)
28.00
Type
With Locking Element
Body Length (In.)
3/4
Plunger Dia. (In.)
0.248
End Force Initial (Lb.)
5.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250601
Zoro #
G6323125
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Plunger Dia. (In.)
0.248
Thread Size
1/2"-13
Body Width (In.)
0.500
Body Length
0.75 in
Plunger Dia.
0.2480 in
Thread Length
0.75 in
Overall Length
0.901 in
Body Dia.
1/2 in
Body Diameter
0.5 in
Plunger Width
0.248 in

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 28 lbf, Flange Thickness Not Applicable, Initial Nose Force 5 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.