Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy End, 3/8 Dx5/8 L, PK5

  • Mfr # 5250501

  • Zoro # G6323116


product price: $26.49
/pk 5, $5.30/ea

Key Features

End Force Final (Lb.)
18.50
Plunger Travel (In.)
0.110
Finish
zinc
Plunger Dia. (In.)
0.186
End Force Initial (Lb.)
4.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250501
Zoro #
G6323116
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.186
Thread Size
3/8"-16
Body Length (In.)
5/8
Body Width (In.)
0.375
Body Length
0.625 in
Thread Length
0.625 in
Body Dia.
3/8 in
Overall Length
0.735 in
Plunger Dia.
0.1860 in
Plunger Width
0.186 in
Body Diameter
0.375 in

Details

End Force Final (Lb.)
18.50
Plunger Travel (In.)
0.110
Item
Spring Plunger
Finish
zinc
End Force Initial (Lb.)
4.50
Plunger
Nylon
Material
Steel Body (12L14)
Type
With Locking Element
Spring
Stainless Steel
Force
Heavy
Plunger Material
Delrin
Final Nose Force
18.5 lbf
Plunger Projection
0.11 in
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Retractable
No
Body Material
Steel
Body Finish
Zinc-Plated
Initial Nose Force
4.5 lbf
Plunger Finish
Zinc
Nose Material
Delrin
Body Material Grade
12L14
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Measurement System
Inch
Thread Pitch
0.063 in

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 18.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.