Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy End, 5/8Dx1 1/16 L, PK5

  • Mfr # 5250701

  • Zoro # G6323134


product price: $30.19
/pk 5, $6.04/ea

Key Features

Finish
zinc
End Force Final (Lb.)
50.00
End Force Initial (Lb.)
7.00
Material
Steel Body (12L14)
Body Length (In.)
1-1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250701
Zoro #
G6323134
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/16
Plunger Dia. (In.)
0.310
Thread Size
5/8"-11
Body Width (In.)
0.625
Overall Length
1.278 in
Thread Length
1.063 in
Plunger Dia.
0.3100 in
Body Length
1.063 in
Body Dia.
5/8 in
Body Diameter
0.625 in
Plunger Width
0.31 in

Details

Finish
zinc
End Force Final (Lb.)
50.00
End Force Initial (Lb.)
7.00
Material
Steel Body (12L14)
Item
Spring Plunger
Type
With Locking Element
Plunger
Nylon
Plunger Travel (In.)
0.215
Spring
Stainless Steel
Force
Heavy
Retractable
No
Thread
Fully Threaded
Body Finish
Zinc-Plated
Body Material
Steel
Final Nose Force
50 lbf
Plunger Finish
Zinc
Plunger Material
Delrin
Thread-Locking Element Included
Yes
Plunger Projection
0.215 in
Initial Nose Force
7 lbf
Nose Material
Delrin
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Thread Pitch
0.091 in
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.