Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy End, No 10 Dx15/32 L, PK5

  • Mfr # 5250201

  • Zoro # G6323082


product price: $22.29
/pk 5, $4.46/ea

Key Features

End Force Final (Lb.)
6.25
Thread Size
#10-32
Material
Steel Body (12L14)
Finish
zinc
End Force Initial (Lb.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250201
Zoro #
G6323082
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Plunger Dia. (In.)
0.093
Body Length (In.)
15/32
Body Width (In.)
0.190
Plunger Dia.
0.0930 in
Body Dia.
0.1900 in
Thread Length
0.469 in
Body Length
0.469 in
Overall Length
0.534 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Details

End Force Final (Lb.)
6.25
Material
Steel Body (12L14)
Finish
zinc
End Force Initial (Lb.)
1.75
Type
With Locking Element
Item
Spring Plunger
Plunger Travel (In.)
0.065
Plunger
Nylon
Force
Heavy
Spring
Stainless Steel
Final Nose Force
6.25 lbf
Plunger Material
Delrin
Plunger Projection
0.065 in
Thread-Locking Element Included
Yes
Retractable
No
Thread
Fully Threaded
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Initial Nose Force
1.75 lbf
Body Material
Steel
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Nose Shape
Standard
Thread Pitch
0.03 in
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.469 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.065 in, Mounting Type Slotted Drive, Body Length 0.469 in, Final Nose Force 6.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.75 lbf, Overall Length 0.534 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.