Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy End, No 8 Dx7/16 L, PK5

  • Mfr # 5250901

  • Zoro # G6323152


product price: $26.19
/pk 5, $5.24/ea

Key Features

Material
Steel Body (12L14)
Plunger
Nylon
Body Length (In.)
7/16
Thread Size
#8-32
Type
With Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250901
Zoro #
G6323152
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
7/16
Thread Size
#8-32
Plunger Dia. (In.)
0.070
Body Width (In.)
0.164
Plunger Dia.
0.0700 in
Body Dia.
0.1640 in
Body Length
0.438 in
Overall Length
0.49 in
Thread Length
0.438 in
Body Diameter
0.164 in
Plunger Width
0.07 in

Details

Material
Steel Body (12L14)
Plunger
Nylon
Type
With Locking Element
Finish
zinc
End Force Final (Lb.)
4.75
Item
Spring Plunger
Plunger Travel (In.)
0.052
End Force Initial (Lb.)
1.50
Spring
Stainless Steel
Force
Heavy
Body Finish
Zinc-Plated
Thread
Fully Threaded
Final Nose Force
4.75 lbf
Plunger Finish
Zinc
Thread-Locking Element Included
Yes
Initial Nose Force
1.5 lbf
Plunger Projection
0.052 in
Plunger Material
Delrin
Body Material
Steel
Retractable
No
Nose Material
Delrin
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Standard
Retractability
Not Retractable
Body Material Grade
12L14
Thread Pitch
0.03 in
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.