Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, 10-32x3/4 L, PK5

  • Mfr # 5322101

  • Zoro # G6320054


product price: $32.29
/pk 5, $6.46/ea

Key Features

Plunger Dia. (In.)
0.093
Material
Stainless Steel
Body Length (In.)
3/4
Plunger
Nylon
Plunger Travel (In.)
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5322101
Zoro #
G6320054
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.093
Body Length (In.)
3/4
Thread Size
#10-32
Body Width (In.)
0.190
Plunger Dia.
0.0930 in
Overall Length
0.875 in
Body Dia.
0.1900 in
Plunger Width
0.093 in
Thread Length
0.75 in
Body Length
0.75 in
Body Diameter
0.19 in
Drive Size
0.063 in

Details

Material
Stainless Steel
Plunger
Nylon
Plunger Travel (In.)
0.125
Item
Spring Plunger
Spring
Stainless Steel
Force
Heavy
End Force Initial (Lb.)
2.90
End Force Final (Lb.)
11.10
Type
Threaded
Thread-Locking Element Included
Yes
With Flange
No
Final Nose Force
11.1 lbf
Plunger Projection
0.125 in
Thread
Fully Threaded
Plunger Material
Delrin
Body Material
Stainless Steel
Retractable
No
Initial Nose Force
2.9 lbf
Nose Shape
Standard
Nose Material
Delrin
Plunger Finish
Black Oxide
Includes Flange
Flange Not Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated
Thread Pitch
0.03 in
Retractability
Not Retractable

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 11.1 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.9 lbf, Overall Length 0.875 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.