Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, 1/2-13x1 1/4 L, PK5

  • Mfr # 5322501

  • Zoro # G6320097


product price: $40.69
/pk 5, $8.14/ea

Key Features

Plunger
Nylon
Body Length (In.)
1-1/4
Material
Stainless Steel
Plunger Travel (In.)
0.250
Plunger Dia. (In.)
0.248
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5322501
Zoro #
G6320097
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/4
Plunger Dia. (In.)
0.248
Thread Size
1/2"-13
Body Width (In.)
0.500
Overall Length
1.5 in
Body Length
1.25 in
Thread Length
1.25 in
Plunger Dia.
0.2480 in
Plunger Width
0.248 in
Body Dia.
1/2 in
Drive Size
0.188 in
Body Diameter
0.5 in

Details

Plunger
Nylon
Material
Stainless Steel
Plunger Travel (In.)
0.250
Item
Spring Plunger
End Force Initial (Lb.)
6.60
Force
Heavy
End Force Final (Lb.)
17.40
Spring
Stainless Steel
Type
Threaded
Initial Nose Force
6.6 lbf
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Plunger Projection
0.25 in
Plunger Material
Delrin
Retractable
No
Final Nose Force
17.4 lbf
With Flange
No
Body Material
Stainless Steel
Nose Shape
Standard
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.077 in
Body Finish
Uncoated
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Retractability
Not Retractable
Includes Flange
Flange Not Included
Plunger Finish
Black Oxide

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 17.4 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.6 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.