Zoro Homepage

Spring Plunger, Hvy, SS, 1/4-20x1 L, PK5

  • Mfr # 5322201

  • Zoro # G6320063


product price: $31.19
/pk 5, $6.24/ea

Key Features

Material
Stainless Steel
Plunger Dia. (In.)
0.119
Plunger Travel (In.)
0.119
Plunger
Nylon
Body Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5322201
Zoro #
G6320063
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Length (In.)
1
Thread Size
1/4"-20
Body Width (In.)
0.250
Overall Length
1.187 in
Plunger Dia.
0.1190 in
Thread Length
1 in
Body Length
1 in
Body Dia.
1/4 in
Plunger Width
0.119 in
Drive Size
0.078 in
Body Diameter
0.25 in

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 13 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.