Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, 3/8-16x1 1/8 L, PK5

  • Mfr # 5322401

  • Zoro # G6320081


product price: $33.19
/pk 5, $6.64/ea

Key Features

Body Length (In.)
1-1/8
Material
Stainless Steel
Plunger Travel (In.)
0.187
Plunger Dia. (In.)
0.186
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5322401
Zoro #
G6320081
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/8
Plunger Dia. (In.)
0.186
Body Width (In.)
0.375
Thread Size
3/8"-16
Plunger Dia.
0.1860 in
Overall Length
1.312 in
Plunger Width
0.186 in
Body Dia.
3/8 in
Thread Length
1.125 in
Body Length
1.125 in
Drive Size
0.125 in
Body Diameter
0.375 in

Details

Material
Stainless Steel
Plunger Travel (In.)
0.187
Plunger
Nylon
Item
Spring Plunger
Spring
Stainless Steel
Force
Heavy
Type
Threaded
End Force Final (Lb.)
14.50
End Force Initial (Lb.)
5.50
Plunger Projection
0.187 in
Plunger Material
Delrin
Retractable
No
Initial Nose Force
5.5 lbf
With Flange
No
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Final Nose Force
14.5 lbf
Body Material
Stainless Steel
Nose Shape
Standard
Nose Material
Delrin
Body Material Grade
303
Plunger Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Body Finish
Uncoated
Thread Pitch
0.063 in

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 14.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.5 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.