Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, 3/8 Dx5/8 L, PK5

  • Mfr # 5342401

  • Zoro # G6323292


product price: $32.79
/pk 5, $6.56/ea

Key Features

End Force Final (Lb.)
18.50
Plunger Travel (In.)
0.110
Type
With Locking Element
Material
Stainless Steel
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342401
Zoro #
G6323292
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Body Length (In.)
5/8
Plunger Dia. (In.)
0.186
Body Width (In.)
0.375
Body Length
0.625 in
Plunger Dia.
0.1860 in
Overall Length
0.735 in
Thread Length
0.625 in
Body Dia.
3/8 in
Body Diameter
0.375 in
Plunger Width
0.186 in

Details

End Force Final (Lb.)
18.50
Plunger Travel (In.)
0.110
Type
With Locking Element
Material
Stainless Steel
Plunger
Nylon
Item
Spring Plunger
End Force Initial (Lb.)
4.50
Force
Heavy
Spring
Stainless Steel
Plunger Material
Delrin
Retractable
No
Thread
Fully Threaded
Final Nose Force
18.5 lbf
Initial Nose Force
4.5 lbf
Body Material
Stainless Steel
Plunger Projection
0.11 in
Thread-Locking Element Included
Yes
Nose Material
Delrin
Measurement System
Inch
Body Finish
Uncoated
Plunger Finish
Black Oxide
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.063 in
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 18.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.