Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, 5/16 Dx9/16 L, PK5

  • Mfr # 5342301

  • Zoro # G6323283


product price: $26.79
/pk 5, $5.36/ea

Key Features

Material
Stainless Steel
Plunger Travel (In.)
0.084
Type
With Locking Element
End Force Final (Lb.)
15.50
End Force Initial (Lb.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342301
Zoro #
G6323283
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.135
Thread Size
5/16"-18
Body Length (In.)
9/16
Body Width (In.)
0.313
Overall Length
0.647 in
Plunger Dia.
0.1350 in
Thread Length
0.563 in
Body Length
0.563 in
Body Dia.
0.3130 in
Body Diameter
0.313 in
Plunger Width
0.135 in

Details

Material
Stainless Steel
Plunger Travel (In.)
0.084
Item
Spring Plunger
Type
With Locking Element
End Force Final (Lb.)
15.50
End Force Initial (Lb.)
3.75
Plunger
Nylon
Force
Heavy
Spring
Stainless Steel
Plunger Material
Delrin
Thread-Locking Element Included
Yes
Final Nose Force
15.5 lbf
Initial Nose Force
3.75 lbf
Body Material
Stainless Steel
Thread
Fully Threaded
Retractable
No
Plunger Projection
0.084 in
Nose Material
Delrin
Retractability
Not Retractable
Plunger Finish
Black Oxide
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Thread Pitch
0.056 in
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Body Material Grade
303

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 0.563 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1350 in, Plunger Projection 0.084 in, Mounting Type Slotted Drive, Body Length 0.563 in, Final Nose Force 15.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.75 lbf, Overall Length 0.647 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.