Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, 5/8-11x1 1/2 L, PK5

  • Mfr # 5322601

  • Zoro # G6320106


product price: $70.59
/pk 5, $14.12/ea

Key Features

Plunger Travel (In.)
0.312
Material
Stainless Steel
Body Length (In.)
1-1/2
Plunger Dia. (In.)
0.310
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5322601
Zoro #
G6320106
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/2
Plunger Dia. (In.)
0.310
Body Width (In.)
0.625
Thread Size
5/8"-11
Overall Length
1.812 in
Body Dia.
5/8 in
Body Length
1.5 in
Plunger Dia.
0.3100 in
Thread Length
1.5 in
Plunger Width
0.31 in
Body Diameter
0.625 in
Drive Size
0.218 in

Details

Plunger Travel (In.)
0.312
Material
Stainless Steel
Plunger
Nylon
Item
Spring Plunger
End Force Final (Lb.)
25.50
Type
Threaded
Spring
Stainless Steel
Force
Heavy
End Force Initial (Lb.)
10.60
Initial Nose Force
10.5 lbf
With Flange
No
Retractable
No
Thread
Fully Threaded
Plunger Projection
0.312 in
Thread-Locking Element Included
Yes
Body Material
Stainless Steel
Final Nose Force
25.5 lbf
Plunger Material
Delrin
Nose Shape
Standard
Nose Material
Delrin
Retractability
Not Retractable
Includes Flange
Flange Not Included
Body Material Grade
303
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Plunger Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.091 in

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 25.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 10.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.