Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, 5/8 Dx1 1/16 L, PK5

  • Mfr # 5342601

  • Zoro # G6323301


product price: $38.49
/pk 5, $7.70/ea

Key Features

Thread Size
5/8"-11
Material
Stainless Steel
End Force Initial (Lb.)
7.00
Body Length (In.)
1-1/16
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342601
Zoro #
G6323301
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Body Length (In.)
1-1/16
Plunger Dia. (In.)
0.310
Body Width (In.)
0.625
Plunger Dia.
0.3100 in
Thread Length
1.063 in
Body Length
1.063 in
Overall Length
1.278 in
Body Dia.
5/8 in
Body Diameter
0.625 in
Plunger Width
0.31 in

Details

Material
Stainless Steel
End Force Initial (Lb.)
7.00
Plunger
Nylon
Type
With Locking Element
Item
Spring Plunger
End Force Final (Lb.)
50.00
Plunger Travel (In.)
0.215
Spring
Stainless Steel
Force
Heavy
Body Material
Stainless Steel
Plunger Projection
0.215 in
Plunger Material
Delrin
Thread
Fully Threaded
Retractable
No
Final Nose Force
50 lbf
Initial Nose Force
7 lbf
Thread-Locking Element Included
Yes
Nose Material
Delrin
Measurement System
Inch
Body Finish
Uncoated
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Thread Pitch
0.091 in
Nose Shape
Standard
Plunger Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.