Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, 5/8 Dx3/4 L, PK5

  • Mfr # 5342501

  • Zoro # G6318767


product price: $30.89
/pk 5, $6.18/ea

Key Features

Body Length (In.)
3/4
End Force Initial (Lb.)
5.00
Thread Size
1/2"-13
Material
Stainless Steel
End Force Final (Lb.)
28.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342501
Zoro #
G6318767
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Thread Size
1/2"-13
Plunger Dia. (In.)
0.248
Body Width (In.)
0.500
Plunger Dia.
0.2480 in
Overall Length
0.901 in
Body Dia.
1/2 in
Thread Length
0.75 in
Body Length
0.75 in
Plunger Width
0.248 in
Body Diameter
0.5 in

Details

End Force Initial (Lb.)
5.00
Material
Stainless Steel
End Force Final (Lb.)
28.00
Item
Spring Plunger
Plunger
Nylon
Plunger Travel (In.)
0.151
Type
With Locking Element
Spring
Stainless Steel
Force
Heavy
Initial Nose Force
5 lbf
Thread-Locking Element Included
Yes
Retractable
No
Plunger Material
Delrin
Plunger Projection
0.151 in
Final Nose Force
28 lbf
Thread
Fully Threaded
Body Material
Stainless Steel
Nose Material
Delrin
Thread Pitch
0.077 in
Retractability
Not Retractable
Body Finish
Uncoated
Measurement System
Inch
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Plunger Finish
Black Oxide

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 28 lbf, Flange Thickness Not Applicable, Initial Nose Force 5 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.