Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, 8-32x5/8 L, PK5

  • Mfr # 5322001

  • Zoro # G6320045


product price: $31.19
/pk 5, $6.24/ea

Key Features

Plunger Travel (In.)
0.093
Plunger
Nylon
Body Length (In.)
5/8
Material
303 Stainless Steel Body
Plunger Dia. (In.)
0.070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5322001
Zoro #
G6320045
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Plunger Dia. (In.)
0.070
Thread Size
#8-32
Body Width (In.)
0.164
Overall Length
0.718 in
Plunger Width
0.07 in
Thread Length
0.625 in
Body Length
0.625 in
Body Dia.
0.1640 in
Plunger Dia.
0.0700 in
Body Diameter
0.164 in
Drive Size
0.05 in

Details

Item
Spring Plunger
Plunger Travel (In.)
0.093
Plunger
Nylon
Material
303 Stainless Steel Body
End Force Final (Lb.)
7.30
Type
Threaded
End Force Initial (Lb.)
2.70
Spring
Stainless Steel
Force
Heavy
Body Material
Stainless Steel
Plunger Projection
0.093 in
Plunger Material
Delrin
Final Nose Force
7.3 lbf
Thread-Locking Element Included
Yes
Initial Nose Force
2.7 lbf
Retractable
No
With Flange
No
Thread
Fully Threaded
Nose Shape
Standard
Nose Material
Delrin
Thread Pitch
0.03 in
Body Material Grade
303
Body Finish
Uncoated
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Flange
Flange Not Included
Plunger Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.093 in, Mounting Type Hex Socket Drive, Body Length 0.625 in, Final Nose Force 7.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 0.718 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.