Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, No 6 D x 3/8 L, PK5

  • Mfr # 5342701

  • Zoro # G6323317


product price: $31.89
/pk 5, $6.38/ea

Key Features

Plunger
Nylon
Finish
303 Stainless Steel
End Force Initial (Lb.)
0.50
Type
With Locking Element
Plunger Travel (In.)
0.036
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342701
Zoro #
G6323317
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Body Length (In.)
3/8
Plunger Dia. (In.)
0.046
Body Width (In.)
0.138
Body Length
0.375 in
Plunger Dia.
0.0460 in
Body Dia.
0.1380 in
Thread Length
0.375 in
Overall Length
0.411 in
Body Diameter
0.138 in
Plunger Width
0.046 in

Details

Plunger
Nylon
Finish
303 Stainless Steel
End Force Initial (Lb.)
0.50
Type
With Locking Element
Plunger Travel (In.)
0.036
End Force Final (Lb.)
3.50
Item
Spring Plunger
Material
Stainless Steel
Spring
Stainless Steel
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Initial Nose Force
0.5 lbf
Retractable
No
Final Nose Force
3.5 lbf
Plunger Projection
0.036 in
Plunger Material
Delrin
Thread
Fully Threaded
Nose Material
Delrin
Body Material Grade
303
Body Finish
Uncoated
Plunger Finish
Black Oxide
Thread Pitch
0.03 in
Nose Shape
Standard
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch

Description

Spring Plunger, Thread Size #6-32, Thread Length 0.375 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0460 in, Plunger Projection 0.036 in, Mounting Type Slotted Drive, Body Length 0.375 in, Final Nose Force 3.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.411 in, Plunger Width 0.046 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.