Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Lgt End, 1/2 Dx3/4 L, PK5

  • Mfr # 5270601

  • Zoro # G6323213


product price: $23.29
/pk 5, $4.66/ea

Key Features

Material
Steel Body (12L14)
Finish
zinc
Plunger Travel (In.)
0.151
Plunger Dia. (In.)
0.248
Body Length (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5270601
Zoro #
G6323213
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.248
Body Length (In.)
3/4
Thread Size
1/2"-13
Body Width (In.)
0.500
Plunger Dia.
0.2480 in
Thread Length
0.75 in
Body Length
0.75 in
Body Dia.
1/2 in
Overall Length
0.901 in
Plunger Width
0.248 in
Body Diameter
0.5 in

Details

Material
Steel Body (12L14)
Finish
zinc
Plunger Travel (In.)
0.151
Type
With Locking Element
Plunger
Nylon
Item
Spring Plunger
End Force Initial (Lb.)
1.75
End Force Final (Lb.)
5.50
Force
Light
Spring
Stainless Steel
Plunger Projection
0.151 in
Plunger Material
Delrin
Initial Nose Force
1.75 lbf
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Retractable
No
Body Material
Steel
Body Finish
Zinc-Plated
Plunger Finish
Zinc
Final Nose Force
5.5 lbf
Nose Material
Delrin
Body Material Grade
12L14
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.077 in

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 5.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.75 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.