Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Lgt End, 1/4 Dx17/32 L, PK5

  • Mfr # 5270301

  • Zoro # G6323186


product price: $22.19
/pk 5, $4.44/ea

Key Features

Body Length (In.)
17/32
Plunger Travel (In.)
0.078
Material
Steel Body (12L14)
End Force Final (Lb.)
3.50
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5270301
Zoro #
G6323186
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
17/32
Thread Size
1/4"-20
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Thread Length
0.531 in
Overall Length
0.609 in
Plunger Dia.
0.1190 in
Body Length
0.531 in
Body Dia.
1/4 in
Plunger Width
0.119 in
Body Diameter
0.25 in

Details

Plunger Travel (In.)
0.078
Material
Steel Body (12L14)
End Force Final (Lb.)
3.50
Type
With Locking Element
End Force Initial (Lb.)
1.00
Item
Spring Plunger
Plunger
Nylon
Finish
zinc
Force
Light
Spring
Stainless Steel
Body Material
Steel
Body Finish
Zinc-Plated
Thread-Locking Element Included
Yes
Plunger Material
Delrin
Retractable
No
Final Nose Force
3.5 lbf
Plunger Projection
0.078 in
Initial Nose Force
1 lbf
Plunger Finish
Zinc
Thread
Fully Threaded
Nose Material
Delrin
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.05 in
Retractability
Not Retractable
Nose Shape
Standard
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 3.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.