Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Lgt End, 3/8 Dx5/8 L, PK5

  • Mfr # 5270501

  • Zoro # G6323204


product price: $25.39
/pk 5, $5.08/ea

Key Features

Plunger Dia. (In.)
0.186
End Force Initial (Lb.)
1.50
Body Length (In.)
5/8
Type
With Locking Element
Material
Steel Body (12L14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5270501
Zoro #
G6323204
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.186
Body Length (In.)
5/8
Thread Size
3/8"-16
Body Width (In.)
0.375
Body Dia.
3/8 in
Overall Length
0.735 in
Plunger Dia.
0.1860 in
Body Length
0.625 in
Thread Length
0.625 in
Body Diameter
0.375 in
Plunger Width
0.186 in

Details

End Force Initial (Lb.)
1.50
Type
With Locking Element
Material
Steel Body (12L14)
Finish
zinc
Plunger Travel (In.)
0.110
End Force Final (Lb.)
5.00
Plunger
Nylon
Item
Spring Plunger
Force
Light
Spring
Stainless Steel
Body Material
Steel
Body Finish
Zinc-Plated
Retractable
No
Initial Nose Force
1.5 lbf
Thread-Locking Element Included
Yes
Plunger Material
Delrin
Thread
Fully Threaded
Plunger Projection
0.11 in
Final Nose Force
5 lbf
Plunger Finish
Zinc
Nose Material
Delrin
Retractability
Not Retractable
Measurement System
Inch
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.063 in
Nose Shape
Standard

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.