Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Lgt End, No 10 Dx15/32 L, PK5

  • Mfr # 5270201

  • Zoro # G6323177


product price: $21.39
/pk 5, $4.28/ea

Key Features

Plunger Travel (In.)
0.065
Thread Size
#10-32
Finish
zinc
End Force Initial (Lb.)
0.75
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5270201
Zoro #
G6323177
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Body Length (In.)
15/32
Plunger Dia. (In.)
0.093
Body Width (In.)
0.190
Thread Length
0.469 in
Body Dia.
0.1900 in
Plunger Dia.
0.0930 in
Overall Length
0.534 in
Body Length
0.469 in
Body Diameter
0.19 in
Plunger Width
0.093 in

Details

Item
Spring Plunger
Plunger Travel (In.)
0.065
Finish
zinc
End Force Initial (Lb.)
0.75
Plunger
Nylon
End Force Final (Lb.)
2.50
Material
Steel Body (12L14)
Type
With Locking Element
Force
Light
Spring
Stainless Steel
Plunger Projection
0.065 in
Body Material
Steel
Plunger Material
Delrin
Retractable
No
Initial Nose Force
0.75 lbf
Final Nose Force
2.5 lbf
Thread
Fully Threaded
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Thread-Locking Element Included
Yes
Nose Material
Delrin
Measurement System
Inch
Nose Shape
Standard
Body Material Grade
12L14
Thread Pitch
0.03 in
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.469 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.065 in, Mounting Type Slotted Drive, Body Length 0.469 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.75 lbf, Overall Length 0.534 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.