Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Lt, SS, 10-32x3/4 L, PK5

  • Mfr # 5331401

  • Zoro # G6320124


product price: $27.39
/pk 5, $5.48/ea

Key Features

Body Length (In.)
3/4
Plunger Travel (In.)
0.125
Material
Stainless Steel
Plunger Dia. (In.)
0.093
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331401
Zoro #
G6320124
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Plunger Dia. (In.)
0.093
Thread Size
#10-32
Body Width (In.)
0.190
Plunger Dia.
0.0930 in
Overall Length
0.875 in
Plunger Width
0.093 in
Body Dia.
0.1900 in
Thread Length
0.75 in
Body Length
0.75 in
Drive Size
0.063 in
Body Diameter
0.19 in

Details

Item
Spring Plunger
Plunger Travel (In.)
0.125
Material
Stainless Steel
Plunger
Nylon
Spring
Stainless Steel
Force
Light
Type
Threaded
End Force Initial (Lb.)
2.90
End Force Final (Lb.)
11.10
Initial Nose Force
1.3 lbf
Thread-Locking Element Included
Yes
Plunger Material
Delrin
Final Nose Force
2.7 lbf
Retractable
No
With Flange
No
Plunger Projection
0.125 in
Body Material
Stainless Steel
Thread
Fully Threaded
Nose Shape
Standard
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Uncoated
Includes Flange
Flange Not Included
Body Material Grade
303
Thread Pitch
0.03 in
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Inch
Plunger Finish
Uncoated

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2.7 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.3 lbf, Overall Length 0.875 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.