Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Lt, SS, 1/4-20x1 L, PK5

  • Mfr # 5331501

  • Zoro # G6318742


product price: $26.59
/pk 5, $5.32/ea

Key Features

Plunger Travel (In.)
0.119
Plunger
Nylon
Material
Stainless Steel
Plunger Dia. (In.)
0.119
Body Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331501
Zoro #
G6318742
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Length (In.)
1
Thread Size
1/4"-20
Body Width (In.)
0.250
Body Dia.
1/4 in
Plunger Dia.
0.1190 in
Overall Length
1.187 in
Plunger Width
0.119 in
Body Length
1 in
Thread Length
1 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

Plunger Travel (In.)
0.119
Plunger
Nylon
Material
Stainless Steel
Item
Spring Plunger
End Force Initial (Lb.)
3.00
Force
Light
Spring
Stainless Steel
End Force Final (Lb.)
13.00
Type
Threaded
With Flange
No
Final Nose Force
4 lbf
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Retractable
No
Thread
Fully Threaded
Initial Nose Force
1 lbf
Plunger Material
Delrin
Plunger Projection
0.187 in
Nose Shape
Standard
Nose Material
Delrin
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Uncoated
Includes Flange
Flange Not Included
Retractability
Not Retractable
Thread Pitch
0.05 in
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Body Material Grade
303

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.