Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Lt, SS, 1/4-20x1 L, PK5

  • Mfr # 5332001

  • Zoro # G6321217


product price: $29.79
/pk 5, $5.96/ea

Key Features

Plunger Dia. (In.)
0.119
Plunger
Nylon
Plunger Travel (In.)
0.187
Body Length (In.)
1
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5332001
Zoro #
G6321217
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Length (In.)
1
Thread Size
1/4"-28
Body Width (In.)
0.250
Body Length
1 in
Plunger Width
0.119 in
Body Dia.
1/4 in
Overall Length
1.187 in
Plunger Dia.
0.1190 in
Thread Length
1 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

Plunger
Nylon
Plunger Travel (In.)
0.187
Material
Stainless Steel
Item
Spring Plunger
Force
Light
Spring
Stainless Steel
Type
Threaded
End Force Final (Lb.)
LINE 46
Plunger Projection
0.187 in
Plunger Material
Delrin
Thread
Fully Threaded
Initial Nose Force
1 lbf
Retractable
No
With Flange
No
Thread-Locking Element Included
Yes
Final Nose Force
4 lbf
Body Material
Stainless Steel
Nose Shape
Standard
Nose Material
Delrin
Body Material Grade
303
Retractability
Not Retractable
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.036 in
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Plunger Finish
Uncoated
Body Finish
Uncoated

Description

Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.036 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.