Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Lt, SS, 1/4-20x3/4 L, PK5

  • Mfr # 5332101

  • Zoro # G6321226


product price: $26.59
/pk 5, $5.32/ea

Key Features

Body Length (In.)
3/4
Plunger Dia. (In.)
0.119
Material
Stainless Steel
Plunger Travel (In.)
0.125
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5332101
Zoro #
G6321226
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Thread Size
1/4"-20
Body Dia.
1/4 in
Thread Length
0.75 in
Body Length
0.75 in
Plunger Width
0.119 in
Plunger Dia.
0.1190 in
Overall Length
0.875 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

Material
Stainless Steel
Plunger Travel (In.)
0.125
Item
Spring Plunger
Plunger
Nylon
Force
Light
Type
Threaded
Spring
Stainless Steel
End Force Final (Lb.)
LINE 47
With Flange
No
Final Nose Force
2 lbf
Body Material
Stainless Steel
Plunger Projection
0.125 in
Initial Nose Force
0.25 lbf
Plunger Material
Delrin
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Retractable
No
Nose Shape
Standard
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Body Finish
Uncoated
Thread Pitch
0.05 in
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Plunger Finish
Uncoated
Includes Flange
Flange Not Included
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.875 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.