Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Lt, SS, 5/16-18x1 L, PK5

  • Mfr # 5331601

  • Zoro # G6320133


product price: $33.19
/pk 5, $6.64/ea

Key Features

Body Length (In.)
1
Plunger
Nylon
Plunger Travel (In.)
0.187
Plunger Dia. (In.)
0.119
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331601
Zoro #
G6320133
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1
Plunger Dia. (In.)
0.119
Thread Size
5/16"-18
Body Width (In.)
0.313
Body Dia.
0.3130 in
Plunger Dia.
0.1190 in
Body Length
1 in
Plunger Width
0.119 in
Thread Length
1 in
Overall Length
1.187 in
Body Diameter
0.313 in
Drive Size
0.093 in

Details

Plunger
Nylon
Plunger Travel (In.)
0.187
Item
Spring Plunger
Material
Stainless Steel
Type
Threaded
End Force Initial (Lb.)
3.00
End Force Final (Lb.)
15.00
Spring
Stainless Steel
Plunger Projection
0.187 in
Plunger Material
Delrin
Thread-Locking Element Included
Yes
Retractable
No
Initial Nose Force
1.5 lbf
With Flange
No
Final Nose Force
4.5 lbf
Thread
Fully Threaded
Body Material
Stainless Steel
Nose Shape
Standard
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Measurement System
Inch
Retractability
Not Retractable
Body Material Grade
303
Thread Pitch
0.056 in
Body Finish
Uncoated

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.056 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.