Zoro Homepage

Spring Plunger, Lt, SS, 5/8-11x1 1/2 L, PK5

  • Mfr # 5331901

  • Zoro # G6321201


product price: $73.19
/pk 5, $14.64/ea

Key Features

Body Length (In.)
1-1/2
Plunger Travel (In.)
0.312
Plunger
Nylon
Material
Stainless Steel
Plunger Dia. (In.)
0.310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331901
Zoro #
G6321201
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/2
Plunger Dia. (In.)
0.310
Body Width (In.)
0.625
Thread Size
5/8"-11
Plunger Dia.
0.3100 in
Overall Length
1.812 in
Plunger Width
0.31 in
Thread Length
1.5 in
Body Length
1.5 in
Body Dia.
5/8 in
Body Diameter
0.625 in
Drive Size
0.218 in

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.