Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69403X01

  • Zoro # G303522817


product price: $36.35
/pk 10, $3.64/ea

Key Features

Thread Size
M6
Ring Dia.
No
Initial Nose Force
7 N
Overall Length
16 mm
Plunger Dia.
2.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69403X01
Zoro #
G303522817
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Ring Dia.
No
Overall Length
16 mm
Plunger Dia.
2.70 mm
Body Length
14 mm
Plunger Width
2.7 mm
Thread Length
14 mm
Body Diameter
6 mm

Details

Item
Spring Plunger
Initial Nose Force
7 N
Plunger Material
Steel
Body Material
Steel
Thread
Fully Threaded
Retractable
No
Thread-Locking Element Included
No
Plunger Projection
2 mm
Final Nose Force
20 N
With Locking Plunger
No
With Flange
No
Nose Shape
Pin
Body Finish
Black Oxide
Nose Material
Steel
Retractability
Not Retractable
Includes Flange
Flange Not Included
Plunger Finish
Black Oxide
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Measurement System
Metric
Thread Pitch
1 mm

Description

Spring Plunger, Thread Size M6, Thread Length 14 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 2.70 mm, Plunger Projection 2 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 14 mm, Final Nose Force 20 N, Flange Thickness Not Applicable, Initial Nose Force 7 N, Overall Length 16 mm, Plunger Width 2.7 mm, Ring Dia. No, Thread Pitch 1 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.