Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69404X01

  • Zoro # G503522808


product price: $56.79
/pk 10, $5.68/ea

Key Features

Thread Size
M8
Nose Shape
Pin
Ring Dia.
No
Overall Length
18 mm
Body Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69404X01
Zoro #
G503522808
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Ring Dia.
No
Overall Length
18 mm
Plunger Dia.
4.00 mm
Plunger Width
4 mm
Body Length
16 mm
Thread Length
16 mm
Body Diameter
8 mm

Details

Item
Spring Plunger
Nose Shape
Pin
Body Finish
Black Oxide
Body Material
Steel
Retractable
No
Plunger Projection
2 mm
Initial Nose Force
15 N
Plunger Material
Steel
Thread
Fully Threaded
With Flange
No
With Locking Plunger
No
Final Nose Force
30 N
Thread-Locking Element Included
No
Nose Material
Steel
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Plunger Material Grade
5.8
Plunger Finish
Black Oxide
Thread Pitch
1.25 mm
Body Material Grade
12L14

Description

Spring Plunger, Thread Size M8, Thread Length 16 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 4.00 mm, Plunger Projection 2 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 16 mm, Final Nose Force 30 N, Flange Thickness Not Applicable, Initial Nose Force 15 N, Overall Length 18 mm, Plunger Width 4 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.