Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69405X01

  • Zoro # G103522802


product price: $50.79
/pk 10, $5.08/ea

Key Features

Thread Size
M10
Ring Dia.
No
Plunger Projection
2.5 mm
Thread
Fully Threaded
Plunger Width
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69405X01
Zoro #
G103522802
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Ring Dia.
No
Plunger Width
4.5 mm
Plunger Dia.
4.50 mm
Body Length
19 mm
Overall Length
21.5 mm
Body Diameter
10 mm
Thread Length
19 mm

Details

Item
Spring Plunger
Plunger Projection
2.5 mm
Thread
Fully Threaded
Retractable
No
Thread-Locking Element Included
No
With Locking Plunger
No
Body Material
Steel
Nose Shape
Pin
With Flange
No
Initial Nose Force
20 N
Final Nose Force
35 N
Plunger Material
Steel
Body Finish
Black Oxide
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
1.5 mm
Measurement System
Metric
Plunger Material Grade
5.8
Includes Flange
Flange Not Included
Plunger Finish
Black Oxide
Body Material Grade
12L14

Description

Spring Plunger, Thread Size M10, Thread Length 19 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 4.50 mm, Plunger Projection 2.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 19 mm, Final Nose Force 35 N, Flange Thickness Not Applicable, Initial Nose Force 20 N, Overall Length 21.5 mm, Plunger Width 4.5 mm, Ring Dia. No, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.