Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69406X01

  • Zoro # G003522797


product price: $80.85
/pk 10, $8.08/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Body Finish
Black Oxide
Ring Dia.
No
Retractable
No
With Locking Plunger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69406X01
Zoro #
G003522797
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Ring Dia.
No
Plunger Width
6 mm
Overall Length
25.5 mm
Plunger Dia.
6.00 mm
Body Length
22 mm
Body Diameter
12 mm
Thread Length
22 mm

Details

Item
Spring Plunger
Body Finish
Black Oxide
Retractable
No
With Locking Plunger
No
Plunger Material
Steel
With Flange
No
Thread-Locking Element Included
No
Body Material
Steel
Initial Nose Force
30 N
Thread
Fully Threaded
Nose Shape
Pin
Plunger Projection
3.5 mm
Final Nose Force
55 N
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Thread Pitch
1.75 mm
Plunger Finish
Black Oxide
Measurement System
Metric
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Body Material Grade
12L14

Description

Spring Plunger, Thread Size M12, Thread Length 22 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 6.00 mm, Plunger Projection 3.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 55 N, Flange Thickness Not Applicable, Initial Nose Force 30 N, Overall Length 25.5 mm, Plunger Width 6 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.